Dummy Door Knob in Satin Nickel
Carlyle® Camden Dummy Door Knob in Satin Nickel
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Carlyle® Camden
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Handle Type:
- Dummy
- Material:
- Metal
- Security Grade:
- 3
- Thickness:
- 1-3/8 in - 1-3/4 in