Deadbolt in Oil Rubbed Bronze
Deadbolt in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Door Hardware Type:
- Lock
- Lock Type:
- Deadbolt
- Security Grade:
- 3
- Thickness:
- 1-3/8 in - 1-3/4 in