Universal Dummy Door Lever in Oil Rubbed Bronze
Newport® Universal Dummy Door Lever in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Newport®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Handle Type:
- Lever
- Thickness:
- 1.75 in
- UL Listed:
- No