1/2 in. FNPT Diverter Valve
1/2 in. FNPT Diverter Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Must purchase trim kit to complete the unit
- 1/2 in. rough-in with recessed mounting
- Rough-in kit only
- 1/2 in. -14 NPT Female Thread
- Rough opening must be a minimum of 2-5/8 in. diameter
- Test plug included
- Required at rough-in to ensure proper installation depth with finished wall
- Requires T50001 body spray trim
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Depth:
- 3-4/25 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 1.6 gpm
- Height:
- 3-4/25 in
- IAPMO Listed -:
- Yes
- Maximum Height:
- 3-4/25 in
- Number of Handles:
- Single Handle
- Pressure - High:
- 80
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Diverter Valve
- Weight:
- 1 lb