1/2 in. FNPT x NPSM Solid Brass Elbow in Brilliance® Pearl Nickel
1/2 in. FNPT x NPSM Solid Brass Elbow in Brilliance® Pearl Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For replacement or new construction installation
- Shower wall supply
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance® Pearl Nickel
- Depth:
- 1-1/2 in
- Elbow Degree:
- 90 DD
- End Connection 1:
- FNPT
- End Connection 2:
- NPSM
- End Connections:
- FNPT x NPSM
- Faucet Part Type:
- Elbow
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Brass
- Maximum Height:
- 2-19/50 in
- NSF Certified:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.88 lb
- Width:
- 2-3/16 in