1-1/4 in. Offset Hooded Open Grid Strainer in Polished Chrome
1-1/4 in. Offset Hooded Open Grid Strainer in Polished Chrome
Product Details
Product Details
- 1-1/4" offset grid strainer
- Cast brass body
- Less overflow holes
- For lavatory sink installation
- For ADA compliant use
- Optimal performance
- Guaranteed
-
ADA Compliant
Documents
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Overflow Included:
- Yes
- Strainer Diameter:
- 1-1/4 in
- Tailpiece Length:
- 8-1/2 in
- Tailpiece Style:
- Straight