• Cart

DESCRIPTION

  • Arrow Button
  • Coordinating tub/shower available
  • Finish guaranteed not to tarnish or corrode
  • Handles included

Delta Faucet 1-1/2 in. Arrow Button in Clear

DRP18429

SPECIFICATIONS

GSA Approved
No
IAPMO Listed
No
Length
1-1/2 in
NSF Certified
No
WaterSense Labeled
No
Width
1-1/2 in

  • QUANTITY

0 item(s) added to Cart Checkout Now