1-2/5 in. Plastic Grab Bar Hand Shower Mount in Brilliance® Champagne Bronze
1-2/5 in. Plastic Grab Bar Hand Shower Mount in Brilliance® Champagne Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Accommodates conical hose nuts
- Fits 1-1/2” and 1-1/4” round grab bars or Delta Angular Modern Grab bar / Slide bar
- Mounts hand shower to grab bar
- ADA compliant
- Design allows for hand shower to be mounted in front of Delta Angular Modern grab bar / slide bar
- Operable by left hand, right hand or closed fist
- Design allows for hand shower to be mounted to left, right or in front of round grab bars / slide bars
- Rotatable hand shower mount
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance® Champagne Bronze
- Faucet Part Type:
- Hand Shower Mount
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 5-69/100 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 1-2/5 in
- Material:
- Plastic
- NSF Certified:
- No
- Origin:
- Domestic
- Style:
- Transitional
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 4-1/10 in