1.5 gpm 3-Hole Widespread Bathroom Faucet with Double Lever Handle and 2 in. Spout Height in Polished Chrome
1.5 gpm 3-Hole Widespread Bathroom Faucet with Double Lever Handle and 2 in. Spout Height in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 152 to 305mm (6 in. to 12 in.) adjustable centers
- Polished chrome plated finish trim
- Two handle widespread bathroom faucet
- Color indexed metal handles with vandal resistant screws
- Drain assembly sold separately
- Metal hold-down package
- 4-1/2 in. CAST BRASS spout
- CAST BRASS bodies
- Vandal resistant 1.5 gpm (5.7 L/min.) flow control aerator
- CER-TECK 1/4 turn ceramic structures
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1, ASME A112.18.6
- Application:
- Commercial
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Wristblade
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Product Type:
- Faucet
- Spout Height:
- 2 in
- Spout Reach:
- 4-1/2 in
- Spout Type:
- Fixed
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 3.5 lb