1.8 gpm Body Jet in Brilliance Stainless
1.8 gpm Body Jet in Brilliance Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features patented H2Okinetic technology
- Includes standard 1/2" rough-in
- Jet rotates 360 degrees
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Body Spray Flow Rate:
- 1.8 gpm
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 1-1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Zinc
- Height:
- 2-19/50 in
- IAPMO Listed -:
- Yes
- Length:
- 3 in
- Maximum Height:
- 2-19/50 in
- NSF Certified:
- No
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spray Type:
- H2Okinetic®
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.15 lb