1/2 gpm Flowers Control Spray Outlet in Polished Chrome
1/2 gpm Flowers Control Spray Outlet in Polished Chrome
Frequently Purchased Together
Product Details
- With wrench
- Gpm: 0.5
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1-9/100 in
- Flow Rate:
- 0.5 gpm
- Height:
- 33/50 in
- Material:
- Plastic
- Maximum Height:
- 33/50 in
- Origin:
- Domestic
- Pressure - High:
- 60
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.01 lb