13 in. Plastic Trip Lever Drain in Brilliance Polished Brass
13 in. Plastic Trip Lever Drain in Brilliance Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 13-1/2" maximum vertical adjustment
- 7-3/4" maximum horizontal adjustment
- Trip lever drain mechanism for tub fill
- 7-3/4In. maximum horizontal adjustment
- For tub valves only
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASTM:
- ASTM F-409
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Connecting Pipe:
- Rigid
- Connection Type:
- Slip-Joint
- Drain Body Material:
- Plastic
- Drain Opening:
- 1-5/8 in
- Faucet Type:
- Tub and Shower Faucet
- Installation Type:
- Through The Floor
- Material:
- Plastic
- Material Type:
- PVC, Polypropylene
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Tub Depth:
- 13 in
- Weight:
- 1.4 lb