3-1/2 in. Plastic Turn Stop for Signature® 2100, 2102, 2400 and 2402 Series

You last purchased this on
 
Delta Faucet

3-1/2 in. Plastic Turn Stop for Signature® 2100, 2102, 2400 and 2402 Series

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

3-1/2 in. Plastic Turn Stop for Signature® 2100, 2102, 2400 and 2402 Series

  • Fast #
  • Part #DRP24097
  • Item #547880
  • Manufacturer Part #RP24097
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 1/4 turn stop
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Signature® 2100, 2102, 2400 and 2402 Series
CARB OTC LEED Compliant:
No
Depth:
17/50 in
GSA Approved:
No
Height:
21/32 in
IAPMO Listed -:
No
Length:
3-1/2 in
Material:
Plastic
NSF Certified:
No
Width:
14/25 in