in Arctic Stainless Cold Only Water Dispenser

You last purchased this on
 
Delta Faucet

in Arctic Stainless Cold Only Water Dispenser

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

in Arctic Stainless Cold Only Water Dispenser

  • Fast #
  • Part #D1977TAR
  • Item #4785388
  • Manufacturer Part #1977T-AR
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Arctic Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Helps keep your faucet cleaner, because washing the mess off your hands shouldn't involve making a mess of your faucet
  • LED light signals blue when touch mode is active and flash red when batteries are running low
  • With Touch2O Technology a simple touch anywhere on the spout or handle will start and stop the flow of water
  • Optional A/C adapter EP73954 may be ordered separately
  • Battery operated 6 AA (included) with a battery life of approximately 1 year or 6 C (not included) with a battery life of approximately 3 years
  • Intuitive Touch2O® Technology can sense the difference between a touch and a grab, reducing the chances of false activation
  • Integrated TempSense™ LED light shows water temperature, changing from blue to magenta to red as temperature increases
  • Automatic water flow shut-off after four minutes helps conserve water
  • ADA Compliant
  • Single hole installation
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.6
Application:
Residential, Commercial
Battery Size:
AA
Battery Type:
Alkaline
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Color Finish Category:
Stainless Steel
Color Finish Name:
Arctic Stainless
Deck Plate Included:
No
Depth:
6-22/25 in
Dispenser Only:
Yes
Dispenser Type:
Cold Only
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
7-7/8 in
Faucet Material:
Zinc
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
1.5 gpm
GSA Approved:
No
Height:
7-22/25 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
Maximum Height:
7-22/25 in
NSF Certified:
No
Number of Handles:
No Handle
Number of Holes:
1 Hole
Reverse Osmosis Compatible:
Yes
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
1-1/4 in
Spout Reach:
5 in
Spout Swivel:
360°
Spout Type:
Standard Swivel
Supply Lines Included:
Yes
Trim Only:
No
Type:
Faucet
UL Listed:
No
Weight:
3.2 lb
Width:
2-1/2 in