18 in. Grab Bar in Peened Stainless Steel
18 in. Grab Bar in Peened Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Concealed mounting - mounting hardware included
- 3" diameter flanges
- 18" long, 1 1/2" wide
- 1 1/2" wall clearance
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- CARB OTC LEED Compliant:
- No
- Capacity:
- 500 lbs
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Peened Stainless Steel
- Diameter:
- 1-1/2 in
- Installation Type:
- Concealed Screw
- Length:
- 18 in
- Material:
- Stainless Steel
- Mount Type:
- Wall
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 1.65 lb
- Weight Capacity:
- 500 lb