Stem Extender
18 Series Stem Extender
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stem extenders for 1800 jetted shower
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- 18 Series
- Faucet Part Type:
- Stem
- NSF Certified:
- No
- Origin:
- Domestic
- Side Spray:
- No
- Smart Home Enabled:
- No