21-1/2mm Male Threaded Aerator

You last purchased this on
 
Delta Faucet

21-1/2mm Male Threaded Aerator

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

21-1/2mm Male Threaded Aerator

  • Fast #
  • Part #DRP63886
  • Item #4114492
  • Manufacturer Part #RP63886
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Uses RP52217 wrench
  • M21.5 x 1-6g male thread
  • For Innovations® 540-MPU-DST, Leland® 578-DST, 3575, Addison® 592-DST, 792-DST, Dryden™ 551-DST, 751-DST, 2551, 3551, Lahara® 538-DST, Linden™ 594-MPU-DST, 794-DST, Classic 2-handle (new style), Classic single handle DST
  • Delta® PCA cache aerator
  • 1.5 gpm @ 60 psi, 5.7 L/min @ 414 kPa
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Commercial, Residential
BAA Compliant:
No
Brand Model Compatibility:
Model 500, 501, 502, 520 and 522
CARB OTC LEED Compliant:
No
End Connection 1:
Male Threaded
End Connections:
Male Threaded
Flow Rate:
1 gpm
IAPMO Listed -:
No
NSF Certified:
No
Pressure - High:
60
Pressure Compensating:
No
Side Spray:
No
Smart Home Enabled:
No
Thread Size:
21-1/2 mm
Trim Only:
No
WaterSense Labeled:
No
Weight:
0.02 lb