24 in. Brass Towel Shelf with Single Bar Concealed Mounting in Polished Chrome

Part #D43024  |  Item #4250434  |  Manufacturer Part #43024

$105.49 EACH

Color/Finish: Chrome

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 24" brass towel shelf with one bar
  • Concealed mounting
  • Mounting hardware included
  • Brass construction

Specifications

ADA Compliant: No

Application: Commercial

Base Plate Height: 8-1/2 in

Base Plate Width: 2-1/8 in

CARB OTC LEED Compliant: No

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 9-21/25 in

GSA Approved: No

Height: 8-11/25 in

IAPMO Listed: No

Length: 24 in

Material: Brass, Stainless Steel

Maximum Height: 8-11/25 in

Mount Type: Concealed

NSF Certified: No

Number of Bars: 1

Projection: 9-7/8 in

Side Spray: No

Smart Home Enabled: No

Weight: 3.82