24 in. Grab Bar in Polished Nickel

Part #D41624PN  |  Item #4783329  |  Manufacturer Part #41624-PN

$107.91 EACH
(Pricing is for Polished Nickel)

Color/Finish: Polished Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Mounting hardware included

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Height: 3 in

Installation Type: Concealed Screw

Length: 27 in

Material: Brass

Maximum Height: 3 in

Mount Type: Wall

Side Spray: No

Smart Home Enabled: No

Weight: 2.92