24 in. Grab Bar in Stainless

Part #D41624SS  |  Item #4783776  |  Manufacturer Part #41624-SS

$107.91 EACH
(Pricing is for Stainless)

Color/Finish: Stainless

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Decorative grab bar
  • Diameter: 1-1/4"
  • Extends 2-3/4" from wall
  • Concealed mounting
  • Diameter flanges: 3"
  • Wall clearance: 1-1/2"
  • Mounting hardware included
  • Grab bar wall anchor included
  • Supports up to 500 lbs when properly installed

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

Application: Commercial

Color Finish: Stainless

Color Finish Category: Stainless Steel

Height: 3 in

Installation Type: Concealed Screw

Length: 27 in

Material: Brass

Maximum Height: 3 in

Mount Type: Wall

Side Spray: No

Smart Home Enabled: No

Weight: 3.05