24 in. Towel Bar in Polished Chrome
Décor Assist 24 in. Towel Bar in Polished Chrome
Frequently Purchased Together
Product Details
- Diameter: 7/8"
- Extends 4-3/8" from wall
- Also functions as assist bar
- Retrievable assist bar wall anchor included
- Mounting hardware included
- Supports loads exceeding 250 lbs when properly installed
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-3/8 in
- Base Plate Width:
- 2-3/8 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Décor Assist
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 5 in
- IAPMO Listed -:
- No
- Length:
- 24 in
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 2
- Overall Width:
- 26-3/8 in
- Projection:
- 4-3/8 in
- Shape:
- Round
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Traditional
- Towel Bar Included:
- Yes
- Weight:
- 3.967 lb
- Weight Capacity:
- 300 lb
- Width:
- 26-19/50 in