24 in. Shower Rail in Chrome
24 in. Shower Rail in Chrome
Frequently Purchased Together
Product Details
- Features 24 in. Angular Modern slide bar / grab bar
- ADA compliant adjustable hand shower mount and hose
- Includes 60 in. - 82 in. stretchable metal hose
- Pair chrome with crisp lines and bright whites for a bold, modern contrast or convey a hint of nostalgia in vintage spaces
- Includes square wall elbow
- Chrome's stunning gloss and innate versatility lend to its popularity across décor styles in the bath
- Hand Shower sold separately
- ADA compliant grab bar when installed per accessibility guidelines of the act
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 27-3/50 in
- GSA Approved:
- No
- Handle Material:
- Metal
- Height:
- 6-1/2 in
- IAPMO Listed -:
- No
- Material:
- Metal
- Maximum Height:
- 6-1/2 in
- NSF Certified:
- No
- Overall Height:
- 27-1/16 in
- Showerhead Function:
- Not Included
- Side Spray:
- No
- Slide Bar Height:
- 24 in
- Smart Home Enabled:
- No
- Type:
- Faucet
- Weight:
- 6.2 lb
- Width:
- 6-1/2 in