3 in. Metal Gasket in Polished Chrome
3 in. Metal Gasket in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes vandal resistant flow control aerator
- Includes 4" hooded blade handles
- Scalloped base with gasket for NeoStyle kitchen and lavatory faucets
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Gasket
- Length:
- 3 in
- Material:
- Metal
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.3 lb