Delta Faucet

3/8 in. Compression Mixing Valve

Part #DR2910MIXLF  |  Manufacturer Part #R2910-MIXLF

Valve Size:

3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mechanical mixer with adjustable temperature setting
  • Solid brass body
  • Includes integral check valves

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Commercial

CSA Certified: Yes

End Connection 1: Compression

End Connections: Compression

Lead Law Compliant: Yes

Material: Brass

Side Spray: No

Type: Faucet

Valve Size: 3/8 in

Valve Type: Tub & Shower Rough-In Valve

Weight: 0.536