4-7/8 in. Plastic Button in Chrome
4-7/8 in. Plastic Button in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- New style handle button
- Fits Delta® RP17451 and RP17449 single control shower and lavatory acrylic handles
- Button
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Models 601, 602, 606, 611 and 612
- Cartridge Type:
- Thermostatic
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1-1/2 in
- Faucet Part Type:
- Button
- GSA Approved:
- No
- Height:
- 9/16 in
- IAPMO Listed -:
- No
- Length:
- 4-7/8 in
- Material:
- Plastic
- Maximum Height:
- 14/25 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.035 lb