4 in. Non-Diverter Tub Spout in Brilliance Stainless
4 in. Non-Diverter Tub Spout in Brilliance Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Slip onto 1/2" C.W.T
- Removable threaded adapter for 1/2" IPS
- 5 1/2" total length
- All Metal Construction
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 5-97/100 in
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 2-63/100 in
- Length:
- 5-1/2 in
- Material:
- Plastic
- Maximum Height:
- 2-63/100 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.946 lb