5-Function Showerhead in Polished Chrome
This product has been replaced by
Manufacturer Part #52634-18VP-PK
5-Function Showerhead in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pause feature reduces the water to a trickle
- Soft, rubber spray holes
- WaterSense® certification promotes water conservation
- Assembled dimensions: 3-3/8" x 3-21/32" x 3-3/8"
- Vandal resistant
- Spray settings: full body, fast massage, full spray with massage
- Flow rate: 2.0 gpm at 80 psi
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 3-21/32 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.0 gpm
- Green Product:
- Yes, WaterSense
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full Body, Fast Massage, Full/Massage, Pause, H2Okinetic®
- WaterSense Labeled:
- Yes
- Width:
- 3-3/8 in