6 in. Shower Arm and Flange in Venetian Bronze
Universal Showering 6 in. Shower Arm and Flange in Venetian Bronze
Frequently Purchased Together
Product Details
- Includes flange
- 1/2 in. (12.7 mm) IPS male threads
- Shower arm extends 6 in.
- Durable brass construction
- Backed by Delta faucet's lifetime limited warranty
- 6 in. shower arm and flange included
- 2-1/2 in. outside diameter
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Collection:
- Universal Showering
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Diameter:
- 2-5/16 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Delta
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 3-1/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-3/4 in
- Material:
- Brass
- Maximum Height:
- 3-39/50 in
- NSF Certified:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1 lb