6 in. Soap or Lotion Dispenser Bottle
6 in. Soap or Lotion Dispenser Bottle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Brizo
- Deck Plate Included:
- No
- Height:
- 6 in
- Product Type:
- Accessory
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.086 lb
- Width:
- 3 in