9-1/8 in. Shower Shelf in Brilliance® Champagne Bronze

You last purchased this on
 
Delta Faucet

Decor Assist™ 9-1/8 in. Shower Shelf in Brilliance® Champagne Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Decor Assist™ 9-1/8 in. Shower Shelf in Brilliance® Champagne Bronze

  • Fast #
  • Part #D41516CZ
  • Item #4783759
  • Manufacturer Part #41516-CZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Diameter: 7/8 in.
  • Supports loads exceeding 250 lbs when properly installed
  • Corner shelf also functions as assist bar
  • Retrievable assist bar wall anchor included
  • Mounting hardware included
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Capacity:
300 lb
Collection:
Decor Assist™
Color Finish Category:
Bronze Tones
Color Finish Name:
Brilliance® Champagne Bronze
Depth:
9-13/100 in
Diameter:
8-3/4 in
GSA Approved:
No
Hardware Included:
Yes
Height:
2-3/16 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
9-1/8 in
Material:
Stainless Steel
NSF Certified:
No
Number of Shelves:
1
Product Type:
Accessory
Shape:
Other
Side Spray:
No
Smart Home Enabled:
No
Style:
Traditional
Towel Bar Included:
No
UL Listed:
No
Weight:
2.6 lb
Width:
9-1/8 in