Adapter for Hand Shower Top Outlet Aerator Faucet in Polished Chrome
Adapter for Hand Shower Top Outlet Aerator Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quick connect
- IPS male outlet
- Brass construction
- Chrome
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Material:
- Brass
- Material:
- Brass, Metal
- NSF Certified:
- No
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.25 lb