This product requires certification to purchase.

Escutcheon in Venetian Bronze

You last purchased this on
 
Delta Faucet

Addison Escutcheon in Venetian Bronze

  • Fast #
  • Part #DRP61267RB
  • Item #3863402
  • Manufacturer Part #RP61267RB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Addison Escutcheon in Venetian Bronze

  • Fast #
  • Part #DRP61267RB
  • Item #3863402
  • Manufacturer Part #RP61267RB
5 out of 5 Customer Rating

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1380
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Addison
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
GSA Approved:
No
IAPMO Listed:
No
Length:
7-1/2 in
Material:
Metal
NSF Certified:
No
Origin:
Domestic