Hand Shower in Stainless
Addison™ Hand Shower in Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wall mounting bracket included
- Certified dual check valves for backflow protection
- Includes 60" - 82" stretchable metal hose for extended reach within the shower
- Dual check valves
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Addison™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 5-14/25 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 24 in
- Faucet Material:
- Plastic
- Flow Rate:
- 1.75 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 18-17/50 in
- Hose Included:
- No
- Maximum Height:
- 18-17/50 in
- Pause Control:
- No
- Pressure - High:
- 80
- Product Type:
- Faucet
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 1.848 lb