Single Lever Handle Bar Faucet in Brilliance Stainless
This product has been replaced by
Manufacturer Part #9992T-AR-DST
Addison™ Single Lever Handle Bar Faucet in Brilliance Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- MagnaTite® magnetic docking
- Delta Touch2O® Technology controls water flow
- Touch-Clean® 2 function sprayhead
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.6
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Addison™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 9-5/16 in
- Spout Reach:
- 6-25/64 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc, Pull Out, Swivel
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 6-1/4 in