TempAssure 17T Series Shower Only Trim in Polished Chrome (Trim Only)
Addison™ TempAssure 17T Series Shower Only Trim in Polished Chrome (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Gives you the feeling of more water without using more water
- Control volume and water temperature independently with two separate handles for more refined control of your shower experience
- H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
- ADA Compliant
- H2Okinetic spray creates a shower with more warmth, coverage and intensity
- Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
- Spray settings include: H2OKinetic spray
- TempAssure thermostatic valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Collection:
- Addison™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 20-3/50 in
- Faucet Connection:
- IPS
- Faucet Material:
- Zinc
- Faucet Type:
- Tub and Shower Faucet
- Flow Rate:
- 2.5 gpm
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 9-3/4 in
- IAPMO Listed -:
- Yes
- Material:
- Zinc
- Maximum Height:
- 9-3/4 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Overall Width:
- 6 in
- Pressure - Maximum:
- 80 psi
- Product Type:
- Faucet
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Side Spray:
- No
- Spray Type:
- Full
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Weight:
- 5.72 lb
- Width:
- 6 in