Valve Only Trim in Brilliance Stainless
Addison™ Valve Only Trim in Brilliance Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dual function thermostatic cartridge - dial adjusts temperature, handle adjusts volume
- Thermostatic operation for precise temperature control
- Order MultiChoice rough separately
- Available in chrome, Aged Pewter, Brilliance Stainless or Venetian Bronze
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CSA Certified:
- Yes
- Collection:
- Addison™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- Faucet Height:
- 6 in
- Faucet Type:
- Tub and Shower Faucet
- Faucet Valve Type:
- Tub & Shower Pressure Balancing Valve
- Flow Rate:
- 2.5 gpm
- Handle Type:
- Lever
- Height:
- 6 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Number of Handles:
- Two Handle
- Side Spray:
- No
- Trim Only:
- Yes
- Valve Size:
- 1/2 in
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No
- Weight:
- 3.315 lb