Valve Trim Only with Volume Control in Champagne Bronze
Addison Valve Trim Only with Volume Control in Champagne Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dual function pressure balance cartridge - dial adjusts temperature, handle adjusts volume
- Back-to-back installation capability
- Order MultiChoice rough separately
- Available in chrome, Aged Pewter, Brilliance Stainless or Venetian Bronze
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- CSA Certified:
- Yes
- Collection:
- Addison
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 6-53/100 in
- Faucet Height:
- 7 in
- Faucet Type:
- Tub and Shower Faucet
- Faucet Valve Type:
- Tub & Shower Pressure Balancing Valve
- Flow Rate:
- 2 gpm
- Green Product:
- Yes, WaterSense
- Handle Material:
- Plastic
- Handle Type:
- Lever
- Height:
- 12-22/25 in
- IAPMO Listed -:
- Yes
- Maximum Height:
- 12-22/25 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 80 psi
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- Yes
- Valve Size:
- 1/2 in
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes
- Weight:
- 1.8 lb
- Width:
- 7 in