Adjustable Wall Bar in Brilliance Venetian Bronze
Adjustable Wall Bar in Brilliance Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pivot slide mechanism allows for easy operation
- Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
- Hand shower mount rotates forward for improved control of water direction
- Assembled dimensions: 24-5/8 in. H x 2-13/16 in. D x 6-1/2 in. W
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Deck Plate Included:
- No
- Depth:
- 2-81/100 in
- Faucet Height:
- 24-5/8 in
- Height:
- 24-63/100 in
- Material:
- Metal
- Maximum Height:
- 24-63/100 in
- NSF Certified:
- No
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.8 lb
- Width:
- 6-1/2 in