10 in. Metal Escutcheon in Matte Black

You last purchased this on
 
Delta Faucet

Allora® 10 in. Metal Escutcheon in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Allora® 10 in. Metal Escutcheon in Matte Black

  • Fast #
  • Part #DRP47274BL
  • Item #5152390
  • Manufacturer Part #RP47274BL
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Allora®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
2-1/4 in
Faucet Part Type:
Escutcheon
GSA Approved:
No
Height:
11 in
IAPMO Listed -:
No
ISO:
No
Length:
12-1/2 in
Material:
Metal
NSF Certified:
No
Width:
10 in