DESCRIPTION

  • 6-Setting diverter trim
  • 2-handle trim with separate temperature dial
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • TempAssure Thermostatic cartridge measures and monitors the temperature of the water and automatically adjusts to maintain a more precise water temperature
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • Meets standards set by Americans with Disabilities Act (ADA)

Delta Faucet Ara® 6-13/16 in. 6-Setting Integrated Diverter Valve Trim in Brilliance Stainless

DT27T967SS

Manufacturer Part #: T27T967-SS

Color/Finish

Stainless

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Commercial, Residential
CSA Certified
Yes
Collection
Ara®
Depth
6-63/100 in
End Connection 2
Universal
End Connections
Universal
Faucet Connection
Universal
Faucet Type
Tub & Shower Faucet
Faucet Valve Type
Tub & Shower Diverter Valve
Handle Material
Metal
Handle Type
Lever
Height
2 in
Installation Type
Wall Mount
Maximum Height
7-47/50 in
Number of Handles
Three Handle
Side Spray
No
Sink Installation Type
Wall Mount
Sink Material
Metal
Trim Only
Yes
Type
Faucet
Valve Trim Type
Thermostatic
Valve Type
Tub & Shower Diverter Valve
WaterSense Labeled
No
Weight
4.94
Width
6-13/16 in

Print