ANGULAR MOD MNTR DIV VLV TRIM CZ
Ara® ANGULAR MOD MNTR DIV VLV TRIM CZ
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2-handle trim with separate temperature dial
- Control volume and water temperature independently with two separate handles for more refined control of your shower experience
- 6-Setting diverter trim
- Bottom handle 90° Maximum rotation
- Recommended rough-in valve kit R22000 sold separately
- Meets standards set by Americans with Disabilities Act (ADA)
- Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
- Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
- Red/blue indicator markings
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- Delta
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Ara®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Champagne Bronze
- Deck Plate Included:
- No
- Depth:
- 5-13/100 in
- End Connection 1:
- Universal
- End Connections:
- Universal
- Faucet Type:
- Tub and Shower Faucet
- Fits Brand:
- Delta
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7-81/100 in
- Installation Type:
- Wall Mount
- Material:
- Metal
- Maximum Height:
- 7-81/100 in
- Number of Handles:
- Two Handle
- Scald Guard:
- Yes
- Showerhead Function:
- Multi
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Modern
- Type:
- DT27967CZ
- Weight:
- 3.88 lb