Hand Shower Holder in Brilliance Stainless
This product has been replaced by
Manufacturer Part #U4010-SS-PR-PK
Hand Shower Holder in Brilliance Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable wall mount
- For use with Delta hand showers
- Concealed installation screws
- Sold individually
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Height:
- 4-1/4 in
- Faucet Mount:
- Shower Arm Mount
- Height:
- 2-19/50 in
- Hose Included:
- No
- Length:
- 4-1/4 in
- Material:
- Plastic
- Maximum Height:
- 2-19/50 in
- NSF Certified:
- No
- Pause Control:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.553 lb
- Width:
- 2-3/8 in