Lavatory Lever Handle Kit *ARA BRST
Ara® Lavatory Lever Handle Kit *ARA BRST
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Ara®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 1-69/100 in
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Lever
- Height:
- 22/25 in
- Length:
- 3-11/16 in
- Material:
- Zinc
- Maximum Height:
- 22/25 in
- Number of Handles:
- Two Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Traditional
- Type:
- Faucet
- Weight:
- 1.15 lb