Pull-Up Diverter Tub Spout in Venetian Bronze
Ara® Pull-Up Diverter Tub Spout in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Ara®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 7-19/100 in
- End Connection 1:
- Sweat, Threaded
- End Connections:
- Sweat;Threaded
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 2-22/25 in
- Material:
- Metal
- Maximum Height:
- 2-22/25 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Reach:
- 6-1/4 in
- Spout Type:
- Pull Up Diverter
- WaterSense Labeled:
- Yes
- Weight:
- 0.85 lb
- Width:
- 2-3/4 in