Single Function Hand Shower in Stainless

You last purchased this on
 
Delta Faucet

Ara™ Single Function Hand Shower in Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Ara™ Single Function Hand Shower in Stainless

  • Fast #
  • Part #D51567SS
  • Item #4828228
  • Manufacturer Part #51567-SS
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Gives you the feeling of more water without using more water
  • Spray settings include: H2OKinetic spray
  • H2Okinetic® Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • Includes 60 in. hose
  • H2Okinetic spray creates a shower with more warmth, coverage and intensity
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Ara™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Depth:
2 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.75 gpm
Height:
26-47/50 in
Hose Included:
Yes
Hose Length:
60 in
Length:
8-1/2 in
Maximum Height:
26-47/50 in
Pause Control:
No
Product Type:
Faucet
Showerhead Function:
Single
Slide Bar Height:
26-15/16 in
Spray Type:
H2Okinetic Technology®
WaterSense Labeled:
Yes
Weight:
3 lb