DESCRIPTION

  • Open channel spout creates a harmonious waterfall ambiance
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • 1 or 3-hole 4" installation
  • Metal pop-up
  • ADA Compliant
  • Gpm: 1.5 at 60 psi
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Channel spout

Delta Faucet Ara® Single Handle Centerset Bathroom Sink Faucet in Brilliance Stainless

D568LFSSMPU

Manufacturer Part #: 568LF-SSMPU

Color/Finish

Stainless

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Commercial
Bathroom Faucet Type
Centerset
CEC Compliant
For Sale in CA
CSA Certified
Yes
Center Size
4 in
Collection
Ara®
Deck Plate Included
No
Depth
6-19/100 in
End Connection 2
Compression
End Connections
Compression
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Material
Brass
Fitting Size 2
3/8 in
Flow Rate
1.2 gpm
Green
WaterSense, Yes
Handle Material
Brass
Handle Type
Lever
Height
2 in
Lead Law Compliant
Yes
Maximum Height
6-19/50 in
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
1 or 3 Hole
Side Spray
No
Spout Reach
5-19/100 in
Spout Type
Channel
Trim Only
No
Type
Faucet
WaterSense Labeled
Yes
Weight
5.23

Print