DESCRIPTION

  • 3-hole 8" wall installation
  • Less pop-up
  • Wall-Mounted for an upscale look and more streamlined vanity space
  • Trim kit only, must purchase rough-in kit separately
  • ADA Compliant
  • Three-hole installation
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance

Delta Faucet Ara® Two Handle Widespread Bathroom Sink Faucet in Brilliance Stainless

DT3567LFSSWL

Manufacturer Part #: T3567LF-SSWL

Color/Finish

Stainless

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Commercial, Residential
Bathroom Faucet Type
Widespread
CEC Compliant
For Sale in CA
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Ara®
Deck Plate Included
No
Depth
8-19/100 in
End Connection 2
IPS
End Connections
IPS
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Material
Brass
Faucet Mount
Wall Mount
Faucet Valve Type
Ceramic Disc
Fitting Size 2
1/2 in
Flow Rate
1.2 gpm
Green
WaterSense, Yes
Handle Material
Brass
Handle Type
Lever
Height
2 in
Lead Law Compliant
Yes
Maximum Height
3-47/50 in
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
3 Hole
Side Spray
No
Spout Reach
8 in
Spout Type
Rigid
Trim Only
Yes
Type
Faucet
WaterSense Labeled
Yes
Weight
5.15

Print