DESCRIPTION

  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • ADA Compliant
  • Metal lever handle meets standards set by Americans with Disabilities Act (ADA)
  • 1/2 in. rough-in
  • Back-to-back installation capability
  • Field adjustable to limit handle rotation into hot water zone
  • Adjusts for up to 1 in. wall thickness
  • Graphics indicate hot/cold temperature adjustment

Delta Faucet Ara® Valve Trim Only in Brilliance Stainless

DT17T067SS

Manufacturer Part #: T17T067-SS

Color/Finish

Stainless

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASSE Standards
ASSE 1016
Application
Commercial
CSA Certified
Yes
Collection
Ara®
Depth
4-14/25 in
End Connection 2
Universal
End Connections
Universal
Faucet Connection
Universal
Faucet Type
Tub & Shower Faucet
Faucet Valve Type
Tub & Shower Thermostatic Valve
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Material
Brass
Handle Type
Lever
Height
2 in
Installation Type
Wall Mount
Maximum Height
6-1/2 in
Number of Handles
Two Handle
Side Spray
No
Sink Installation Type
Wall Mount
Sink Material
Brass
Trim Only
Yes
Type
Faucet
Valve Trim Type
Thermostatic
Valve Type
Tub & Shower Thermostatic Valve
WaterSense Labeled
Yes
Weight
3.9
Width
6-1/2 in

Print