Ara® Wall Mount Valve Trim Only in Polished Chrome

Part #DT14067  |  Item #4783770  |  Manufacturer Part #T14067

$112.95 EACH
(Pricing is for Chrome)

Color/Finish: Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Single function pressure balance cartridge
  • Order MultiChoice® universal rough-in separately
  • Metal lever handles
  • Handle adjusts temperature
  • Red/blue pad print escutcheon

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Commercial

CSA Certified: Yes

Collection: Ara®

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 4-1/2 in

End Connection 1: Universal

End Connection 2: Universal

End Connections: Universal

Faucet Connection: Universal

Faucet Height: 6-1/2 in

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

Flow Rate: 2 gpm

Green: [Yes, WaterSense]

Handle Material: Brass

Handle Type: Lever

Height: 6-1/2 in

Material: Brass

Maximum Height: 6-1/2 in

NSF Certified: No

Number of Handles: Single Handle

Side Spray: No

Sink Material: Brass

Smart Home Enabled: No

Trim Only: Yes

Type: Faucet

Valve Trim Type: Pressure Balancing

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: Yes

Weight: 2.87

Width: 6-1/2 in