Monitor 17 Series Shower Only Trim in Polished Chrome (Trim Only)
This product has been replaced by
Manufacturer Part #T17267
Arzo® Monitor 17 Series Shower Only Trim in Polished Chrome (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trim only
- Handle adjusts volume while dial on handle controls temperature
- Drenching Touch-Clean® raincan showerhead with full spray pattern
- Monitor Scald-Guard® valve keeps water temperature within +/-3°F
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Arzo®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- IPS
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Brass, Metal
- Number of Handles:
- Single Handle
- Overall Width:
- 7 in
- Pressure - Maximum:
- 80 psi
- Showerhead Flow Rate:
- 2.0 gpm
- Spout Reach:
- 6-1/2 in
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes
- Width:
- 7 in